- CX Cross Section
- Cogged
- 2.64 in Cross Section Width
- 3 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
| Belt Style | Cogged |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 140 °F |
| Outside Length | 104 in |
| Approximate Inside Length | 100 in |
| Cross Section Width | 3 in |
| Belt Match | 3 |
| Material | Styrene Butadiene |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Inside Length | 100 in |
| Color | Black |
| Rib Width | 0.875 in |
| Cogged | Yes |
| Datum Length | 102.9 in |
| Cross Section Height | 17/32 in |
| Belt Size | C |
| Inch/Metric | Inch |
| No. of Ribs | 3 |
| Belt Cross Section Style | CX |
| Static Conductive | Yes |
| Weight | 6.78 LB |
| EAN or UPC | 37256051609 |

