- BX Cross Section
- Cogged
- 1.98 in Cross Section Width
- 3 Ribs
- Styrene Butadiene Material
| Color | Black |
| No. of Ribs | 3 |
| Material | Styrene Butadiene |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Belt Cross Section Style | BX |
| Reinforcement | Polyester |
| Belt Style | Cogged |
| Temperature Range [Min] | -40 °F |
| Inside Length | 110 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Weight | 4.74 LB |
| EAN or UPC | 37256012723 |

