
- BX Cross Section
- Cogged
- 1.98 in Cross Section Width
- 3 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
Cross Section Height | 0.41 in |
Material | Styrene Butadiene |
Cross Section Width | 2 3/16 in |
Outside Length | 106 in |
Oil Resistance | Yes |
No. of Ribs | 3 |
Static Conductive | Yes |
Cogged | Yes |
Belt Match | 3 |
Color | Black |
Inside Length | 103 in |
Belt Style | Cogged |
Temperature Range [Max] | 140 °F |
Belt Size | B |
Rib Width | 0.656 in |
Reinforcement | Polyester |
Approximate Inside Length | 103 in |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Datum Length | 104.8 in |
Belt Cross Section Style | BX |
Weight | 3.952 LB |
EAN or UPC | 37256050381 |
