- V Belt
- B Cross Section
- Non-Cogged
- 2.64 in Cross Section Width
- 3 Ribs
| Belt Style | Non-Cogged |
| No. of Ribs | 3 |
| Material | Styrene Butadiene |
| Inside Length | 60 in |
| Belt Cross Section Style | B |
| Weight | 2.7 LB |
| Belt Style | Non-Cogged |
| No. of Ribs | 3 |
| Material | Styrene Butadiene |
| Inside Length | 60 in |
| Belt Cross Section Style | B |
| Weight | 2.7 LB |