Skip to content Skip to navigation menu
Gauntlet® 1200/1500/3000 Cleaning Equipment Hose

3/8YLGAU1500X50MM

Gauntlet® 1200/1500/3000 Cleaning Equipment Hose
Item #100850380
  • 3/8" Yellow Gauntlet® 1500 Hose Assembly
  • 50 ft Long w/3/8" NPT(m) x 3/8" NPT(m) Swivel
  • 1500psi Maximum Working Pressure
Gauntlet® 1200/1500/3000 Cleaning Equipment Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3/8" Yellow Gauntlet® 1500 Hose Assembly
  • 50 ft Long w/3/8" NPT(m) x 3/8" NPT(m) Swivel
  • 1500psi Maximum Working Pressure

description

  • Goodyear's premium 1200, 1500, and 3000 psi pressure washer hose.. Super abrasion-resistant yellow cover provides maximum protection against adverse affects of oil and animal fats. Tube is made from black Chemigum®, the 1,200 psi hose uses a braided synthetic yarn for reinforcement, the 1,500 psi hose uses a fabric reinforcement, and the 3,000 psi hose uses a steel wire reinforcement. The cover is made out of a yellow Carbryn® RMA class A (high oil resistance).

applications

  • Used extensively in the food industry

features

  • High abrasion resistance
  • High oil and animal fat resistance

compliances

  • Cover: ARPM Class A (high oil resistance)

caution

  • Not recommended for steam service
Hose Application Cleaning Equipment
Cover Material Carbryn® Synthetic Rubber
Temperature Range [Max] 200 °F
Hose Ends 3/8 in NPT(m) x 3/8 in NPT(m) Swivel
Color Yellow
Hose I.D. 3/8 in
Temperature Range [Min] -20 °F
Pounds per Foot 0.18 lb
Inner Tube Material Nitrile Synthetic Rubber
Hose OD 0.75 in
Oil Resistance High
Bend Radius N/A
Hose Length 50 ft
Hose Reinforcement Braided (1) Synthetic Yarn
Pressure [Max] 1500 psi
Weight 10.308 LB
EAN or UPC 37256212109
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison