- 3/8" Yellow Cleaning Equipment Hose
applications
- For pressure washer equipment. Its rust resistant reinforcement and superior abrasion-resistant cover provides maximum protection aganinst adverse affects of water, oil, and animal fats.
| Hose I.D. | 3/8 in |
| Color | Yellow |
| Oil Resistance | High |
| Cover Material | Carbryn® Synthetic Rubber |
| Bend Radius | 2.5 in |
| Temperature Range [Min] | -20 °F |
| Pounds per Foot | 0.26 lb |
| Temperature Range [Max] | 250 °F |
| Hose OD | 0.69 in |
| Pressure [Max] | 3000 psi |
| Hose Ends | N/A |
| Hose Reinforcement | Braided (2) Steel Wire |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Application | Cleaning Equipment |
| Hose Length | 40 ft |
| Weight | 11.523 LB |
| EAN or UPC | 37256232732 |

