Skip to content Skip to navigation menu
Fortress® 300/1000/3000 psi Food Washdown Hose

3/8YLFOR3000X75

Fortress® 300/1000/3000 psi Food Washdown Hose
Item #105349532
  • Food Washdown Hose
  • 3/8 in Hose ID
  • 75 ft Length
  • 1,250 psi
  • Yellow
Fortress® 300/1000/3000 psi Food Washdown Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
  • Food Washdown Hose
  • 3/8 in Hose ID
  • 75 ft Length
  • 1,250 psi
  • Yellow

description

  • An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).

applications

  • Food processing plants
  • Dairies
  • Packing houses
  • Bottling plants
  • Breweries
  • Canneries
  • Creameries

features

  • Excellent abrasion resistance
  • Excellent oil and animal fat resistance
  • No hose ends

compliances

  • 0

caution

  • Not recommended for fuel line applications.
Hose I.D. 3/8 in
Hose Application Washdown
Color Yellow
Hose Length 75 ft
Tube Material Nitrile
Length 75 ft
Hose Reinforcement Braided (1) Steel Wire
Temperature Range [Max] 250 °F
Package Type Bulk
Temperature Range [Min] -20 °F
Hose OD 0.69 in
Inner Tube Material Nitrile Synthetic Rubber
Pressure [Max] 3000 psi
Cover Material Carbryn® Synthetic Rubber
Pounds per Foot 0.24 lb
Weight 19.404 LB
EAN or UPC 37256510014
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison