An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).
applications
Food processing plants
Dairies
Packing houses
Bottling plants
Breweries
Canneries
Creameries
features
Excellent abrasion resistance
Excellent oil and animal fat resistance
No hose ends
compliances
0
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Temperature Range [Max]
200 °F
Inner Tube Material
Nitrile Synthetic Rubber
Hose Length
50 ft
Hose Application
Washdown
Hose I.D.
3/8 in
Hose Reinforcement
Braided (1) Steel Wire
Temperature Range [Min]
-20 °F
Hose OD
0.75 in
Color
Yellow
Hose Ends
3/8 in NPT(m) x 3/8 in NPT(m) Swivel
Cover Material
Carbryn® Synthetic Rubber
Pressure [Max]
1000 psi
Pounds per Foot
0.18 lb
Weight
10.29 LB
EAN or UPC
37256283635
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back