Variflex™ is a "better" quality, oil-resistant, general purpose hose. Nonconductive – minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum® RMA Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum® RMA Class A (high oil resistance).
applications
Applications where the need for oil resistance is moderate
Industrial air service
Compressor lines
Pneumatic tools
features
Very good abrasion and cut resistance
Nonconductive
compliances
0
Hose Ends
3/8 in Male NPT Both Ends
Hose I.D.
3/8 in
Material
Buna-N Vinyl
Pressure [Max]
300 psi
Pounds per Foot
0.15 lb
Hose Application
Air & Multi-Purpose
Hose OD
0.6875 in
Hose Length
25 ft
Color
Red
Temperature Range [Max]
210 °F
Temperature Range [Min]
-20 °F
Type
Assembly
Oil Resistance
High
Weight
4.229 LB
EAN or UPC
37256234057
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back