| Hose Ends | N/A |
| Hose I.D. | 3/8 in |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Pressure [Max] | 300 psi |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Hose Application | Air & Multi-Purpose |
| Temperature Range [Max] | 190 °F |
| Pounds per Foot | 0.17 lb |
| Hose OD | 0.7 in |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Limited |
| Cover Material | Versigard® Synthetic Rubber |
| Hose Length | 25 ft |
| Color | Red |
| Weight | 4.95 LB |
| EAN or UPC | 37256222719 |

