This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
EPDM tube
Medium oil resistance
Tube: ARPM Class C
Cover: ARPM Class C
Type
Assembly
Temperature Range [Min]
-40 °F
Cover Material
EPDM
Inner Tube Material
EPDM
Oil Resistance
Limited
Hose Application
Air & Multi-Purpose
Hose I.D.
3/8 in
Pounds per Foot
0.15 lb
Temperature Range [Max]
210 °F
Hose Length
50 ft
Pressure [Max]
200 psi
Material
Medium Duty EPDM
Hose OD
0.670 in
Hose Ends
3/8 in Male NPT Both Ends
Hose Reinforcement
Spiral Synthetic Yarn
Color
Red
Weight
8.0 LB
EAN or UPC
372562341700
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back