This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
EPDM tube
Medium oil resistance
compliances
0
Temperature Range [Min]
-40 °F
Hose Application
Air & Multi-Purpose
Oil Resistance
Medium
Hose I.D.
3/8 in
Hose Reinforcement
Spiral Synthetic Yarn
Material
Medium Duty EPDM
Hose Length
25 ft
Inner Tube Material
Versigard® Synthetic Rubber
Color
Red
Temperature Range [Max]
210 °F
Hose Ends
3/8 in Male NPT Both Ends
Type
Assembly
Cover Material
EPDM
Hose OD
0.67 in
Pressure [Max]
200 psi
Weight
4.0 LB
EAN or UPC
372562341632
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back