This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
EPDM tube
Medium oil resistance
Tube: ARPM Class C
Cover: ARPM Class C
Temperature Range [Max]
210 °F
Hose Reinforcement
Spiral Synthetic Yarn
Type
Assembly
Material
Medium Duty EPDM
Pressure [Max]
200 psi
Temperature Range [Min]
-40 °F
Hose Length
25 ft
Hose Application
Air & Multi-Purpose
Hose I.D.
3/8 in
Cover Material
EPDM
Color
Red
Hose OD
0.670 in
Pounds per Foot
0.15 lb
Oil Resistance
Medium
Inner Tube Material
EPDM
Hose Ends
1/4 in Male NPT Both Ends
Weight
4.0 LB
EAN or UPC
37256240126
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back