| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 3/8 in |
| Color | Black |
| Cover Material | Neoprene Rubber |
| Weight | 0.391 LB |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 3/8 in |
| Color | Black |
| Cover Material | Neoprene Rubber |
| Weight | 0.391 LB |