| Inner Tube Material | Nitrile Synthetic Rubber |
| Color | Black |
| Hose OD | 0.63 in |
| Hose I.D. | 3/8 in |
| Pressure [Max] | 250 psi |
| Cover Material | Neoprene Rubber |
| Bend Radius [Max] | 3 in |
| Burst Pressure [Min] | 1000 psi |
| Weight | 0.11 LB |
| EAN or UPC | 37256463730 |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Color | Black |
| Hose OD | 0.63 in |
| Hose I.D. | 3/8 in |
| Pressure [Max] | 250 psi |
| Cover Material | Neoprene Rubber |
| Bend Radius [Max] | 3 in |
| Burst Pressure [Min] | 1000 psi |
| Weight | 0.11 LB |
| EAN or UPC | 37256463730 |