- 3/8" Black Cleaning Equipment Hose
applications
- Goodyear Neptune® 1500 hose is for pressure washer equipment, agricultural sprayers and high pressure air lines.
| Hose OD | 0.75 in |
| Temperature Range [Min] | -20 °F |
| Pressure [Max] | 1500 psi |
| Temperature Range [Max] | 200 °F |
| Oil Resistance | Medium - High |
| Pounds per Foot | 0.18 lb |
| Hose I.D. | 3/8 in |
| Color | Black |
| Hose Length | 500 ft |
| Hose Application | Cleaning Equipment |
| Weight | 0.225 LB |
| EAN or UPC | 37256212871 |

