description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Hose OD | 0.69 in |
| Oil Resistance | High |
| Hose Application | Air & Multi-Purpose |
| Cover Material | MSHA Approved Synthetic Rubber |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Hose Length | 200 ft |
| Color | Gray |
| Hose I.D. | 3/8 in |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Bend Radius | 3 in |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Pounds per Foot | 0.14 lb |
| Pressure [Max] | 300 psi |
| Weight | 0.155 LB |

