This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Hose Length
25 ft
Pounds per Foot
0.13 lb
Hose Application
Air & Multi-Purpose
Temperature Range [Max]
158 °F
Temperature Range [Min]
-10 °F
Pressure [Max]
300 psi
Color
Blue
Material
Lightweight PVC
Type
Assembly
Oil Resistance
Medium - High
Hose OD
0.66 in
Hose I.D.
3/8 in
Hose Ends
1/4 in Male NPT Both Ends
Weight
3.347 LB
EAN or UPC
37256239854
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back