This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Hose Length
100 ft
Color
Blue
Hose I.D.
3/8 in
Hose OD
0.656 in
Type
Bulk
Oil Resistance
Medium - High
Pressure [Max]
300 psi
Bend Radius
N/A
Hose Application
Air & Multi-Purpose
Hose Ends
N/A
Temperature Range [Max]
158 °F
Material
Lightweight PVC
Temperature Range [Min]
-10 °F
Pounds per Foot
0.13 lb
Weight
13.538 LB
EAN or UPC
37256239892
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back