A lightweight, economical, general purpose hose for carrying air, water and many spray solutions. Nonconductive, minimum electrical resistance greater than one megohm per inch of hose length at 1,000 VDC.
applications
Construction
Industrial
Agricultural hand sprayers
Color
Blue
Hose Application
Air & Multi-Purpose, Spray
Hose Ends
1/4 in Male NPT Both Ends
Pounds per Foot
0.09 lb
Hose OD
0.602 in
Hose I.D.
3/8 in
Hose Length
50 ft
Pressure [Max]
300 psi
Temperature Range [Max]
158 °F
Temperature Range [Min]
-10 °F
Weight
4.7 LB
EAN or UPC
37256333392
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back