A lightweight, economical, general purpose hose for carrying air, water and many spray solutions. Nonconductive, minimum electrical resistance greater than one megohm per inch of hose length at 1,000 VDC.
applications
Industrial
Construction
Agricultural hand sprayers
Hose OD
0.602 in
Hose I.D.
3/8 in
Pounds per Foot
0.09 lb
Pressure [Max]
300 psi
Temperature Range [Min]
-10 °F
Color
Blue
Hose Ends
3/8 in Male NPT Both Ends
Temperature Range [Max]
158 °F
Hose Length
100 ft
Hose Application
Air & Multi-Purpose, Spray
Weight
9.4 LB
EAN or UPC
37256333408
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back