- 3/8" Blue Pliovic® GS General Purpose Hose
- 300psi Max. Working Pressure
description
- A lightweight, economical, general purpose hose for carrying air, water and many spray solutions. Nonconductive, minimum electrical resistance greater than one megohm per inch of hose length at 1,000 VDC.
applications
- Industrial
- Construction
- Agricultural hand sprayers
| Color | Blue |
| Temperature Range [Min] | -10 °F |
| Hose Ends | N/A |
| Hose Application | Air & Multi-Purpose, Spray |
| Hose I.D. | 3/8 in |
| Pounds per Foot | 0.09 lb |
| Hose OD | 0.602 in |
| Package Type | Reel |
| Hose Length | 750 ft |
| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 158 °F |
| Weight | 0.094 LB |
| EAN or UPC | 37256271052 |
-
Pre-Packed Quantities


