Continental
3/8BLNEP3000X50MMS
Neptune™ 3000 Cleaning Equipment Hose
Item #100850423
-
Pre-Packed Quantities
- 3/8" Blue Neptune™3000 Hose Assembly
- 50 ft Long w/3/8" Male NPT Both Ends
- 3000psi Maximum Working Pressure
description
- For use on pressure washer machines. Built with both black and blue rubber covers from ARPM Class B (medium/high oil resistance).
features
- Braided steel wire reinforcement
- Coupled M x MS NPT with kink guard
- Hose is not recommended for steam service
| Hose I.D. | 3/8 in |
| Pounds per Foot | 0.22 lb |
| Color | Blue |
| Pressure [Max] | 3,000 psi |
| Temperature Range [Max] | 250 °F |
| Hose OD | 0.693 in |
| Hose Application | Cleaning Equipment |
| Temperature Range [Min] | -20 °F |
| Hose Ends | 3/8 in Male NPT Both Ends |
| Hose Length | 50 ft |
| Bend Radius | N/A |
| Oil Resistance | Medium - High |
| Weight | 13.344 LB |
| EAN or UPC | 37256126390 |
-
Pre-Packed Quantities

