
- F5™ Hose
- 3/8" ID x 0.640" OD x 25 ft
- Blue w/ 1/4" Male NPT Both Ends
description
- For construction, manufacturing and general industries requiring flexible, lightweight and durable performance.
features
- Hybrid thermoplastic provides durability and flexibility
- Low drag resistance and lightweight
- Designed for construction, manufacturing and residential applications
Hose OD | 0.640 in |
Temperature Range [Max] | 158 °F |
Hose Application | Construction, Manufacturing |
Hose I.D. | 3/8 in |
Hose Ends | 1/4 in Male NPT Both Ends |
Hose Length | 25 ft |
Pressure [Max] | 300 psi |
Temperature Range [Min] | -40 °F |
Color | Blue |
Weight | 2.65 LB |
EAN or UPC | 37256210525 |
-
Pre-Packed Quantities
