- F5™ Hose
- 3/8" ID x 0.640" OD x 750 ft
- Blue
description
- For construction, manufacturing and general industries requiring flexible, lightweight and durable performance.
features
- Hybrid thermoplastic provides durability and flexibility
- Low drag resistance and lightweight
- Designed for construction, manufacturing and residential applications
| Pressure [Max] | 300 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 158 °F |
| Hose Length | 750 ft |
| Hose Application | Construction, Manufacturing |
| Color | Blue |
| Hose Ends | N/A |
| Hose OD | 0.640 in |
| Hose I.D. | 3/8 in |
| Weight | 0.107 LB |
| EAN or UPC | 37256128813 |
-
Pre-Packed Quantities


