For use on steam cleaner or combination steam cleaner/pressure washer machines.. Tube made from black Pyrosyn®, reinforcement is braided steel wire, cover is black Hysunite® RMA Class B (medium/high oil resistance) temperature resistance - handles steam at 325 °F and 350 psi, handles hot water at 250 °F and 3,000 psi (2,500 psi on 1/2"). Coupled lengths are M (male) x M (male) NPT fitting with kink guards.
features
Steam cleaner/pressure washer hose
Steel wire reinforced
Medium oil resistance
caution
Not recommended for cold water service
Oil Resistance
Medium - High
Temperature Range [Max]
250 °F
Hose Length
50 ft
Pounds per Foot
0.23 lb
Color
Black
Hose Application
Cleaning Equipment
Hose Ends
3/8 in Male NPT Both Ends
Temperature Range [Min]
-20 °F
Hose OD
0.69 in
Hose I.D.
3/8 in
Pressure [Max]
3000 psi
Weight
12.98 LB
EAN or UPC
37256126475
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back