Continental
3/8BKSPIRFLO4000RL
SpiraFlow® Pressure Washer Hose
Item #101379659
-
Pre-Packed Quantities
- 3/8" Pressure Washer Hose
- Black
- 500 Foot Reel, Priced per Foot
features
- Continuous spiraled groove cover construction
- Durable, abrasion-resistant cover
- Nonmarking colors
- Braided steel wire reinforcement
| Hose Reinforcement | Braided (1) Steel Wire |
| Hose Length | 500 ft |
| Cover Material | Synthetic Rubber |
| Color | Black |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 3/8 in |
| Inner Tube Material | Synthetic Rubber |
| Package Type | Reel |
| Hose Ends | N/A |
| Pressure [Max] | 4000 psi |
| Oil Resistance | Medium - High |
| Hose Application | Pressure Washer |
| Hose OD | 0.78 in |
| Weight | 0.312 LB |
| EAN or UPC | 37256337178 |
-
Pre-Packed Quantities

