- 3/8" Black Cleaning Equipment Hose
applications
- Goodyear's Neptune® 4001 is for High Pressure (4000 psi) Pressure Washer equipment.
| Pressure [Max] | 4000 psi |
| Temperature Range [Max] | 250 °F |
| Oil Resistance | Medium - High |
| Hose I.D. | 3/8 in |
| Pounds per Foot | 0.24 lb |
| Hose Length | 500 ft |
| Temperature Range [Min] | -20 °F |
| Color | Black |
| Hose OD | 0.692 in |
| Hose Application | Cleaning Equipment |
| Weight | 0.258 LB |
| EAN or UPC | 37256212802 |

