description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Color | Black |
| Pressure [Max] | 300 psi |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Oil Resistance | High |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Temperature Range [Max] | 210 °F |
| Bend Radius | 3 in |
| Hose OD | 0.69 in |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 3/8 in |
| Hose Length | 50 ft |
| Hose Application | Air & Multi-Purpose |
| Cover Material | MSHA Approved Synthetic Rubber |
| Pounds per Foot | 0.14 lb |
| Weight | 0.138 LB |
| EAN or UPC | 37256443411 |

