- 3/8" Black Push-On Hose
- 300psi Max. WP
- 100'
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Hose OD | 0.685 in |
| Hose Application | Air & Multi-Purpose |
| Hose I.D. | 3/8 in |
| Package Type | Cut, Coiled & Tied |
| Temperature Range [Min] | -40 °F |
| Hose Length | 100 ft |
| Bend Radius | 3 in |
| Oil Resistance | High |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Hose Ends | N/A |
| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 210 °F |
| Color | Black |
| Material | Nitrile |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Cover Material | MSHA Approved Synthetic Rubber |
| Pounds per Foot | 0.14 lb |
| Weight | 0.165 LB |
| EAN or UPC | 37256239786 |
-
Pre-Packed Quantities


