description
- For pressure washer equipment. Its rust-resistant reinforcement and superior abrasion-resistant cover provides maximum protection aganinst adverse affects of water, oil, and animal fats.
features
- Premium pressure washer hose used extensively in the food industry
- High abrasion resistance
- High oil- and animal fat-resistant
compliances
- Cover: ARPM Class A (high oil resistance)
caution
- Not recommended for steam service
| Color | Black |
| Hose Application | Cleaning Equipment |
| Hose I.D. | 3/8 in |
| Hose Reinforcement | Braided (1) Steel Wire |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Pressure [Max] | 3000 psi |
| Oil Resistance | High |
| Temperature Range [Min] | -20 °F |
| Hose Length | 25 ft |
| Hose OD | 0.69 in |
| Hose Ends | N/A |
| Temperature Range [Max] | 250 °F |
| Cover Material | Carbryn® Synthetic Rubber |
| Pounds per Foot | 0.24 lb |
| Weight | 6.74 LB |
| EAN or UPC | 37256240898 |

