description
- For pressure washer equipment. Its rust-resistant reinforcement and superior abrasion-resistant cover provides maximum protection aganinst adverse affects of water, oil, and animal fats.
features
- Premium pressure washer hose used extensively in the food industry
- High abrasion resistance
- High oil- and animal fat-resistant
compliances
- 0
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
| Hose Application | Cleaning Equipment |
| Hose Reinforcement | Braided (1) Steel Wire |
| Pressure [Max] | 3000 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 3/8 in |
| Temperature Range [Min] | -20 °F |
| Hose OD | 0.69 in |
| Pounds per Foot | 0.24 lb |
| Hose Ends | N/A |
| Cover Material | Carbryn® Synthetic Rubber |
| Oil Resistance | High |
| Temperature Range [Max] | 250 °F |
| Hose Length | 100 ft |
| Color | Black |
| Weight | 25.344 LB |
| EAN or UPC | 37256222467 |

