| Color | Black w/ Blue Stripe |
| Oil Resistance | High |
| Hose OD | 0.75 in |
| Pressure [Max] | 300 psi |
| Inner Tube Material | Low-Temp, ECO Oil-Resistant Synthetic Rubber, RMA Class A (High Oil Resistance) |
| Package Type | Reel |
| Hose Application | Air & Multi-Purpose |
| Hose Reinforcement | Textile One-Braid Synthetic Yarn |
| Temperature Range [Min] | -65 °F |
| Pounds per Foot | 0.2 lb |
| Hose I.D. | 3/8 in |
| Temperature Range [Max] | 180 °F |
| Cover Material | Ultra-Low-Temp, ECO Oil Resistant Synthetic Rubber (W/ Blue Strip), RMA Class A (High Oil Resistance |
| Weight | 0.206 LB |
| EAN or UPC | 37256232244 |

