- 5VF Cross Section
- 80 in Outside Length
- Non-Cogged
- 1.86 in Cross Section Width
- 3 Ribs
| Color | Black |
| Temperature Range [Max] | 140 °F |
| No. of Ribs | 3 |
| Outside Length | 80 in |
| Belt Style | Non-Cogged |
| Oil Resistance | Yes |
| Belt Cross Section Style | 5VF |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Aramid |
| Inch/Metric | Inch |
| Weight | 3.382 LB |
| EAN or UPC | 37256092466 |

