
- 5VF Cross Section
- 265 in Outside Length
- Non-Cogged
- 1.86 in Cross Section Width
- 3 Ribs
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Fiber-loaded Wingprene® reinforced cushion stock
Material | Polybutadiene |
Cross Section Width | 2 1/16 in |
Approximate Inside Length | 263 in |
Cross Section Height | 17/32 in |
Belt Size | 5V |
Belt Style | Non-Cogged |
No. of Ribs | 3 |
Temperature Range [Min] | -40 °F |
Outside Length | 265 in |
Cogged | No |
Reinforcement | Aramid |
Belt Cross Section Style | 5VF |
Static Conductive | Yes |
Rib Width | 0.625 in |
Datum Length | N/A |
Belt Match | 3 |
Color | Black |
Temperature Range [Max] | 140 °F |
Inch/Metric | Inch |
Oil Resistance | Yes |
Weight | 11.001 LB |
EAN or UPC | 37256043390 |
