| Temperature Range [Max] | 220 °F |
| Hose Length | 50 ft |
| Pressure [Max] | 300 psi |
| Package Type | Coiled |
| Color | Yellow |
| Temperature Range [Min] | -40 °F |
| Hose OD | 1.19 in |
| Hose I.D. | 3/4 in |
| Hose Application | Air & Multi-Purpose |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Pounds per Foot | 0.37 lb |
| Cover Material | Versigard® Synthetic Rubber |
| Hose Reinforcement | Braided (1) Synthetic Yarn |
| Weight | 0.391 LB |
| EAN or UPC | 37256076053 |

