Continental
3/4WHFLEXW150C100CL
White Flexwing® Food Transfer Hose
Item #100850554
-
Pre-Packed Quantities
- 3/4" White Food Hose
description
- Hose is designed for pressure, gravity flow or suction service transferring oily and nonoily edibles from tank truck and in-plant service.
features
- Flexible
- Synthetic rubber tube
- Spiral-plied fabric with double wire helix reinforcement
compliances
- Conforms to USDA and FDA standards
- Conforms to 3-A sanitary standard 18-03
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Vacuum Hg | 29 in |
| Hose Length | 100 ft |
| Bend Radius | 2 in |
| Temperature Range [Max] | 230 °F |
| Hose OD | 1.203 in |
| Pounds per Foot | 0.46 lb |
| Hose Application | Beverage, Food Transfer |
| Color | White |
| Package Type | Coiled |
| Temperature Range [Min] | -25 °F |
| Pressure [Max] | 150 psi |
| Oil Resistance | Good |
| Hose I.D. | 3/4 in |
| Weight | 0.49 LB |
| EAN or UPC | 37256216800 |
-
Pre-Packed Quantities

