50' Long Assembly w/ 3/4" AM6 "Air King" Fittings on Both Ends
description
Variflex™ is a "better" quality, oil-resistant, general purpose hose. Nonconductive – minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum® RMA Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum® RMA Class A (high oil resistance).
applications
Applications where the need for oil resistance is moderate
Industrial air service
Compressor lines
Pneumatic tools
features
Very good abrasion and cut resistance
Nonconductive
compliances
0
Hose OD
1.19 in
Hose I.D.
3/4 in
Temperature Range [Min]
-20 °F
Type
Assembly
Material
Buna-N Vinyl
Hose Ends
3/4 in Air King Coupling Both Ends
Pounds per Foot
0.4 lb
Hose Application
Air & Multi-Purpose
Temperature Range [Max]
210 °F
Pressure [Max]
300 psi
Hose Length
50 ft
Color
Red
Oil Resistance
High
Bend Radius
N/A
Weight
20.696 LB
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back