Variflex™ is a "better" quality, oil-resistant, general purpose hose. Nonconductive – minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum® RMA Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum® RMA Class A (high oil resistance).
applications
Applications where the need for oil resistance is moderate
Industrial air service
Compressor lines
Pneumatic tools
features
Very good abrasion and cut resistance
Nonconductive
compliances
0
Oil Resistance
High
Temperature Range [Min]
-20 °F
Pounds per Foot
0.4 lb
Type
Bulk
Hose Ends
N/A
Hose I.D.
3/4 in
Hose Application
Air & Multi-Purpose
Hose OD
1.1875 in
Material
Buna-N Vinyl
Package Type
Cut, Coiled & Tied
Bend Radius
N/A
Temperature Range [Max]
210 °F
Hose Length
100 ft
Color
Red
Pressure [Max]
300 psi
Weight
41.6 LB
EAN or UPC
37256240041
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back