| Inner Tube Material | Nitrile Synthetic Rubber |
| Burst Pressure [Min] | 12000 psi |
| Hose OD | 1.49 in |
| Bend Radius [Max] | 11 in |
| Color | Pink |
| Cover Material | Neoprene Rubber |
| Hose I.D. | 3/4 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Weight | 1.282 LB |
| EAN or UPC | 37256484490 |

