- Premium Air Hose
- 3/4" I.D.
- 50' Long
- Red
- 300 psi Working Pressure
features
- Premium jackhammer hose designed for superior oil and abrasion resistance and a high oil-resistant tube for the more abusive jackhammer applications
| Hose I.D. | 3/4 in |
| Inner Tube Material | Nitrile |
| Series | Premium |
| Color | Red |
| Cover Material | Carbryn® Synthetic Rubber |
| Pressure [Max] | 300 psi |
| Hose OD | 1 1/8 in |
| Hose Length | 50 ft |
| Oil Resistance | Yes |
| Hose Ends | Universal Coupling |
| Weight | 19.4 LB |
| EAN or UPC | 37256238246 |
-
Pre-Packed Quantities


