| Hose OD | 1.15 in |
| Pressure [Max] | 300 psi |
| Oil Resistance | Limited |
| Hose Application | Air & Multi-Purpose |
| Hose Length | 500 ft |
| Color | Red |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Temperature Range [Max] | 190 °F |
| Cover Material | Versigard® Synthetic Rubber |
| Package Type | Cut, Coiled & Tied |
| Hose I.D. | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Pounds per Foot | 0.37 lb |
| Weight | 0.404 LB |
| EAN or UPC | 37256231346 |

