This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
EPDM tube
Medium oil resistance
compliances
0
Temperature Range [Min]
-40 °F
Cover Material
EPDM
Hose Ends
3/4 in Male NPT Both Ends
Oil Resistance
Limited
Temperature Range [Max]
210 °F
Pounds per Foot
0.34 lb
Hose Length
50 ft
Hose I.D.
3/4 in
Inner Tube Material
Versigard® Synthetic Rubber
Hose Application
Air & Multi-Purpose
Hose Reinforcement
Spiral Synthetic Yarn
Pressure [Max]
200 psi
Color
Red
Hose OD
1.12 in
Material
Medium Duty EPDM
Type
Assembly
Weight
18.9 LB
EAN or UPC
37256234224
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back