This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
EPDM tube
Medium oil resistance
compliances
0
Hose Application
Air & Multi-Purpose
Hose Ends
N/A
Cover Material
EPDM
Material
Medium Duty EPDM
Hose Length
100 ft
Oil Resistance
Limited
Bend Radius
N/A
Pounds per Foot
0.34 lb
Temperature Range [Max]
210 °F
Hose Reinforcement
Spiral Synthetic Yarn
Type
Bulk
Color
Red
Temperature Range [Min]
-40 °F
Package Type
Coiled
Hose OD
1.12 in
Pressure [Max]
200 psi
Hose I.D.
3/4 in
Inner Tube Material
Versigard® Synthetic Rubber
Weight
37.8 LB
EAN or UPC
37256240201
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back