- Red Horizon® 200 Hose
- 3/4" ID x 1 1/8" Tube OD x 50 ft Long
- 250 psi Working Pressure
- 3/4" Air King Coupling Both Ends
features
- Economical jackhammer hose designed for mild abrasion and oil resistance for standard jackhammer applications
| Hose OD | 1 1/8 in |
| Hose I.D. | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 190 °F |
| Color | Red |
| Inner Tube Material | EPDM Synthetic Rubber |
| Pressure [Max] | 300 psi |
| Cover Material | EPDM Synthetic Rubber |
| Hose Length | 50 ft |
| Oil Resistance | Yes |
| Hose Ends | Universal Coupling |
| Weight | 19.25 LB |
| EAN or UPC | 37256159459 |
-
Pre-Packed Quantities


