- Economy Air Hose
- 3/4" I.D.
- 50' Long
- Red
- 200 psi Working Pressure
features
- Economical jackhammer hose designed for mild abrasion and oil resistance for standard jackhammer applications
| Series | Economy |
| Hose I.D. | 3/4 in |
| Hose OD | 1 1/8 in |
| Cover Material | EPDM Synthetic Rubber |
| Hose Ends | Universal Coupling |
| Color | Red |
| Hose Length | 50 ft |
| Pressure [Max] | 200 psi |
| Oil Resistance | Yes |
| Inner Tube Material | EPDM Synthetic Rubber |
| Weight | 17.9 LB |
| EAN or UPC | 37256159398 |
-
Pre-Packed Quantities


