- 3/4" Green Chemical Transfer Hose
- 150psi Max. WP
description
- Handles the majority of common industrial chemicals in pressure, gravity flow and suction service.
features
- Spiral-plied fabric with double wire helix reinforcement
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Length | 100 ft |
| Color | Green |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Cover Material | EPDM |
| Bend Radius | 5 in |
| Inner Tube Material | Clear Cross-Linked Polyethylene(XLPE) |
| Package Type | Coiled |
| Pressure [Max] | 150 psi |
| Vacuum Hg | 29 in |
| Temperature Range [Min] | -25 °F |
| Hose Application | Chemical Transfer |
| Temperature Range [Max] | 150 °F |
| Material | Viton |
| Hose OD | 1.11 in |
| Hose I.D. | 3/4 in |
| Pounds per Foot | 0.56 lb |
| Weight | 0.44 LB |
| EAN or UPC | 37256128363 |
-
Pre-Packed Quantities


