- 3/4" Green Ultrabraid™ Air Hose
- 400psi Max. Working Pressure
- 50' Long
description
- Extra heavy-duty, high pressure hose for pneumatic service in mining, construction, and industrial service where working conditions are especially severe.
| Hose OD | 1.1 in |
| Pressure [Max] | 400 psi |
| Pounds per Foot | 0.32 lb |
| Hose I.D. | 3/4 in |
| Hose Length | 50 ft |
| Temperature Range [Max] | 220 °F |
| Color | Green |
| Temperature Range [Min] | -40 °F |
| Hose Application | Heavy Duty Pneumatic |
| Hose Ends | N/A |
| Weight | 0.317 LB |
| EAN or UPC | 372565056076 |

