- 3/4" Green Air & Multipurpose Hose
applications
- For use with push-on fittings at maximum working pressures of 300 psi. For low pressure hydraulic pneumatic systems such as robotics, shop air systems, general industrial, maintenance and automotive applications.
| Hose Application | Air & Multi-Purpose |
| Hose I.D. | 3/4 in |
| Package Type | Reel |
| Bend Radius | 7 in |
| Hose Length | 500 ft |
| Temperature Range [Max] | 200 °F |
| Pounds per Foot | 0.15 lb |
| Pressure [Max] | 300 psi |
| Color | Green |
| Temperature Range [Min] | -40 °F |
| Hose OD | 1.055 in |
| Oil Resistance | High |
| Weight | 0.258 LB |
| EAN or UPC | 37256444074 |

