features
- Spiral-plied fabric with double wire helix reinforcement
| Temperature Range [Min] | -40 °F |
| Package Type | Reel |
| Cover Material | EPDM |
| Bend Radius | 4 in |
| Color | Green |
| Vacuum Hg | 29 in |
| Hose Application | Chemical Transfer |
| Pounds per Foot | 0.46 lb |
| Hose OD | 1.22 in |
| Hose I.D. | 3/4 in |
| Hose Length | 100 ft |
| Pressure [Max] | 200 psi |
| Inner Tube Material | Pliosyn™ Ultra-high Molecular Weight Polyethylene (UHMWPE) |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Temperature Range [Max] | 150 °F |
| Weight | 0.46 LB |
| EAN or UPC | 37256508929 |

